3375
Triplett Electrical Testers, Fox & Hound Jr Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3375

Triplett Electrical Testers, Fox & Hound Jr Series

3375

Triplett Electrical Testers, Fox & Hound Jr Series
Fox & Hound Jr. Compact Wire &
MFG Item Number
3375
More specs
This item cannot be canceled or returned

Obsolete

Description

Electrical Testers, Fox & Hound Jr Series
Item #
3375
Fox & Hound Jr. Compact Wire &

Fox & Hound Jr Series Information

  • Compact Tone and Probe
  • Can Detect Trace Tones up to 12in Away
  • Adjustable Pitch and Sensitivity Controls
  • Visual Signal Strength Indicator

Specifications

Specifications
Manufacturer Part Number 3375
Manufacturer Triplett
Product Series Fox & Hound Jr
Family Series Triplett Electrical Testers, Fox & Hound Jr Series
Description Fox & Hound Jr. Compact Wire & Cable Tracing Kit w/ Carrying Case
Temperature Measurement No
Backlight No
Features Adjustable Pitch, Earphone Jack, Visual Indication
Max Voltage 120 VAC
Net Weight 0.835 lbs
Gross Weight 0.835 lbs