Obsolete
Series Information
| Manufacturer Part Number | 338 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series rigid/IMC knockout snap-in blank, Steel, 1-1/4 |
| Connection Type | Knockout |
| Trade Size | 1-1/4 " |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Mounting | Snap-In |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |