Series Information
| Manufacturer Part Number | 98086005 |
|---|---|
| Manufacturer | Time Mark |
| Family Series | Time Mark Relays |
| Description | Recyc Timer |
| Operation | Recycle Timer |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 1-10 s |
| Max Time | 10 s |
| Coil Voltage | 40-260 VAC, 40-260 VDC |
| Nominal Coil Voltage | 48 VAC, 120 VAC, 208 VAC, 240 VAC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage | 40-260 VAC |
| DC Voltage | 40-260 VDC |
| Contact Rating | 10 A |
| Termination | 8 Pin |
| Approvals | CSA, UL |
| Net Weight | 0.3125 lbs |
| Gross Weight | 0.3125 lbs |