33801
Woehner, LLC Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33801 Woehner, LLC Fuseblocks & Holders, Fuse Holder, Disconnector, 3P, 125A,

MFG Item Number
33801-WONR

33801 Woehner, LLC Fuseblocks & Holders, Fuse Holder, Disconnector, 3P, 125A,

MFG Item Number
33801-WONR
Item Number
33801
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
33801
Fuse Holder, Disconnector, 3P, 125A,

Series Information

Specifications

Specifications
Manufacturer Part Number 33801-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Description Fuse Holder, Disconnector, 3P, 125A, NH 000, Box Terminals, Busbar Mount
Current Rating 125 A
Voltage 690 V
Poles 3
Fuse Type Class G
Class G
Connection Type Box Lug
Mounting Busbar Mount
Trip Indicator No
Reinforced No
Enclosed No
Approvals EAC
Net Weight 0 lbs
Gross Weight 0 lbs