33837428
Werma Audible Signaling Devices, 338 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33837428

Werma Audible Signaling Devices, 338 Series

33837428

Werma Audible Signaling Devices, 338 Series
BUZZER, 230VAC, 75dB, W/SPADES
MFG Item Number
33837428
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 338 Series
Item #
33837428
BUZZER, 230VAC, 75dB, W/SPADES

338 Series Information

  • AC Buzzer for use in Electrical Appliances
  • M3 or M4 Thread
  • 65~75 dB

Specifications

Specifications
Manufacturer Part Number 33837428
Manufacturer Werma
Product Series 338
Family Series Werma Audible Signaling Devices, 338 Series
Description BUZZER, 230VAC, 75dB, W/SPADES
Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 0.008 A
Weatherproof Yes
Approvals CE, cULus
Net Weight 0.0488 lbs
Gross Weight 0.0551 lbs