3385
Bodine Gearmotors, 34B-E/F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3385

Bodine Gearmotors, 34B-E/F Series

3385

Bodine Gearmotors, 34B-E/F Series
Parallel Shaft DC Gearmotor
Item Number
3385
MFG Item Number
BE-3385
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 34B-E/F Series
Item #
3385
Parallel Shaft DC Gearmotor

34B-E/F Series Information

Specifications

Specifications
Manufacturer Part Number BE-3385
Manufacturer Bodine
Product Series 34B-E/F
Family Series Bodine Gearmotors, 34B-E/F Series
Description Parallel Shaft DC Gearmotor (Brushless), .25 HP, 130VDC, 42 RPM
Output Speed 42 RPM
Ratio 60:1
Nominal Ratio (:1) 60
Nominal Torque 270 in-lbs
Output Style Parallel Shaft
Horsepower 1/4 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 2 A
Net Weight 1.19 lbs
Gross Weight 1.19 lbs