3388
Bodine Gearmotors, 34B-5N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3388 Bodine Gearmotors, 34B-5N Series, N3388, Right Angle DC Gearmotor

MFG Item Number
BE-3388

3388 Bodine Gearmotors, 34B-5N Series, N3388, Right Angle DC Gearmotor

MFG Item Number
BE-3388
Item Number
3388
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 34B-5N Series
Item #
3388
N3388, Right Angle DC Gearmotor

34B-5N Series Information

Specifications

Specifications
Manufacturer Part Number BE-3388
Manufacturer Bodine
Product Series 34B-5N
Family Series Bodine Gearmotors, 34B-5N Series
Description N3388, Right Angle DC Gearmotor (Brushless), .20 HP, 130VDC, 125 RPM
Output Speed 125 RPM
Ratio 20:1
Nominal Ratio (:1) 20
Nominal Torque 59 in-lbs
Output Style Right Hand Shaft
Horsepower 1/5 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 1.6 A
Net Weight 0.8925 lbs
Gross Weight 0.8925 lbs