3388
Triplett Electrical Testers, Fox & Hound HotWire Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3388 Triplett Electrical Testers, Fox & Hound HotWire Series, HotWire Fox & Hound Live Wire

MFG Item Number
3388

3388 Triplett Electrical Testers, Fox & Hound HotWire Series, HotWire Fox & Hound Live Wire

MFG Item Number
3388
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, Fox & Hound HotWire Series
Item #
3388
HotWire Fox & Hound Live Wire

Fox & Hound HotWire Series Information

  • Live Wire Tone and Probe Kit
  • Traces Wires From 0~250 VAC
  • 3 Methods of Connectivity: Flat Blade, Pointed Probes or Alligator Clips
  • Audible and Visual Notification

Specifications

Specifications
Manufacturer Part Number 3388
Manufacturer Triplett
Product Series Fox & Hound HotWire
Family Series Triplett Electrical Testers, Fox & Hound HotWire Series
Description HotWire Fox & Hound Live Wire Circuit Tracing Kit w/ Carrying Case
Temperature Measurement No
Backlight No
Features Adjustable Sensitivity, Audible and Visual Notification
Max Voltage 240 VAC
Net Weight 2.715 lbs
Gross Weight 2.805 lbs