Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 98067707 |
|---|---|
| Manufacturer | Time Mark |
| Family Series | Time Mark Relays |
| Description | On/Off Delay Timer |
| Operation | Delay Off, Delay On |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 1-180 s |
| Max Time | 180 s |
| Coil Voltage | 100-140 VAC, 100-140 VDC |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| AC Voltage | 100-140 VAC |
| DC Voltage | 100-140 VDC |
| Contact Rating | 10 A |
| Termination | 8 Pin |
| Net Weight | 0.3125 lbs |
| Gross Weight | 0.3125 lbs |