339
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

339 Eaton's Crouse-Hinds series Fittings, Hole Plug, 1-1/2in. Knock-Out, Snap-In

MFG Item Number
339

339 Eaton's Crouse-Hinds series Fittings, Hole Plug, 1-1/2in. Knock-Out, Snap-In

MFG Item Number
339
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
339
Hole Plug, 1-1/2in. Knock-Out, Snap-In

Series Information

Specifications

Specifications
Manufacturer Part Number 339
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Hole Plug, 1-1/2in. Knock-Out, Snap-In Metallic Finish
Connection Type Knockout
Trade Size 1-1/2 "
Material Steel
Composition Metallic
Protection Rating Indoor
Hazardous Location No
Mounting Snap-In
Net Weight 0 lbs
Gross Weight 0.037 lbs