Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ATC-Automatic Timing & Control Relays, 339B Series
339B-200-E-2-X
ATC-Automatic Timing & Control Relays, 339B Series
MFG Item Number
339B-200-E-2-X
This item cannot be canceled or returned
Description
Wide choice of ranges Cycle progress indication High accuracy Multiple timing modes An economical solid‑state TDR with octal plug‑in base,the 339B maintains excellent repeat accuracy despite wide voltage and temperature variations.even after long periods of down‑time.Two models are available. Each has six dial selected ranges from fractions of a second to as long as 10 hours.Each model has a selectable on‑delay or interval timing mode.
Specifications
Specifications
Manufacturer Part Number
339B-200-E-2-X
Manufacturer
ATC-Automatic Timing & Control
Product Series
339B
Family Series
ATC-Automatic Timing & Control Relays, 339B Series
Description
Plug-In Adjustable TDR
Operation
Interval, On Delay
Mounting
Socket
Status Indicator
LED
Adjustment Operator
Knob
Timing Range
1 s
Max Time
3 Hrs
Nominal Coil Voltage
12 VDC
DC Voltage
12 VDC
Termination
8 Pin
NEMA Rating
NEMA 1
Approvals
CE, CSA, FM, UR
Net Weight
0.16 lbs
Gross Weight
0.16 lbs
339B-200-E-2-X
ATC-Automatic Timing & Control Relays, 339B Series