Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
33FLIN Eaton's B-Line series Wireway, 90 Degree Elbow, 3in.x3in., Inside-
MFG Item Number
78205130160
33FLIN Eaton's B-Line series Wireway, 90 Degree Elbow, 3in.x3in., Inside-
MFG Item Number
78205130160
This item cannot be canceled or returned
Description
90 Degree Elbow, 3in.x3in., Inside-
Specifications
Specifications
| Manufacturer Part Number |
78205130160 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wireway |
| Description |
90 Degree Elbow, 3in.x3in., Inside- Opening Hinge, Painted Steel |
| Cover Design |
Hinge Cover |
| Composition |
Metallic |
| Style |
90 Elbow |
| Nominal Height |
3 " |
| Nominal Width |
3 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
33FLIN
Eaton's B-Line series Wireway