33GF

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
33GF Eaton's B-Line series Wireway, Wireway End Flange, 3in.x3in., Painted
MFG Item Number
78205110940

33GF Eaton's B-Line series Wireway, Wireway End Flange, 3in.x3in., Painted

MFG Item Number
78205110940
Item Number
33GF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
33GF
Wireway End Flange, 3in.x3in., Painted

Series Information

Specifications

Specifications
Manufacturer Part Number 78205110940
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway End Flange, 3in.x3in., Painted
Style End Flange
Nominal Height 3 "
Nominal Width 3 "
Net Weight 0.25 lbs
Gross Weight 0.315 lbs