Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stearns Brakes & Clutches, 33X Series
33J444H00E0R
Stearns Brakes & Clutches, 33X Series
MFG Item Number
33J444H00E0R
This item cannot be canceled or returned
Description
Brakes & Clutches, 33X Series
- Direct Acting
- Torque Rating 3 to 300 lb‑ft (4 to 400 NM)
- Spring‑Set and DC Voltage Released ‑ AC Rectifiers Optional
- Corrosion Resistant
Specifications
Specifications
| Manufacturer Part Number |
33J444H00E0R |
| Manufacturer |
Stearns |
| Product Series |
33X |
| Family Series |
Stearns Brakes & Clutches, 33X Series |
| Description |
Brake,33J-4,CVR 230VDC |
| Type |
Armature Actuated Brake |
| Bore Size |
1-1/8 " |
| Static Torque |
25 ft-lbs, 32 Nm |
| Mounting |
End Mount |
| Protection Rating |
IP54 |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
33J444H00E0R
Stearns Brakes & Clutches, 33X Series