33J5R0E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33J5R0E Ohmite Resistors, 30 Series, RESISTOR, 5 OHM, 3 WATT, AXIAL,

MFG Item Number
33J5R0E

33J5R0E Ohmite Resistors, 30 Series, RESISTOR, 5 OHM, 3 WATT, AXIAL,

MFG Item Number
33J5R0E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, 30 Series
Item #
33J5R0E
RESISTOR, 5 OHM, 3 WATT, AXIAL,

30 Series Information

  • Axial Terminal
  • Surface Mount
  • Heat Sinkable Packaging

Specifications

Specifications
Manufacturer Part Number 33J5R0E
Manufacturer Ohmite
Product Series 30
Family Series Ohmite Resistors, 30 Series
Description RESISTOR, 5 OHM, 3 WATT, AXIAL, WIREWOUND, RoHS COMPLIANT
Resistance 5 Ohm
Adjustable No
Non-Inductive No
Wattage 3 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 200 VAC
Tolerance % 5 %
Length 1.5 "
Mounting PC
Net Weight 0.002 lbs
Gross Weight 0.002 lbs