34-001
IDEAL Industries Hand Tools, Safe-T-Grip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

34-001

IDEAL Industries Hand Tools, Safe-T-Grip Series

34-001

IDEAL Industries Hand Tools, Safe-T-Grip Series
FUSE PULLER MIDGET
MFG Item Number
34-001
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Safe-T-Grip Series
Item #
34-001
FUSE PULLER MIDGET

Safe-T-Grip Series Information

  • Maximum Efficiency and Convenience for Removing or Replacing Cartridge‑Type Fuses
  • Three Sizes Handle Fuses Ranging from 0 to 600A
  • Fully Insulated, High Dielectric, Glass‑Filled Polypropylene Construction
  • Notched Handles Provide Safe, No‑Slip Grip
  • Clearly Marked Amperage Ranges
  • Exceeds MIL Specifications

Specifications

Specifications
Manufacturer Part Number 34-001
Manufacturer IDEAL Industries
Product Series Safe-T-Grip
Family Series IDEAL Industries Hand Tools, Safe-T-Grip Series
Description FUSE PULLER MIDGET
Fuse Type 0-30 A, 250 V
Net Weight 0.1 lbs
Gross Weight 0.1 lbs