34-002G
Mersen Hand Tools, Plastic Fuse Pullers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

34-002G Mersen Hand Tools, Plastic Fuse Pullers Series, PLASTIC FUSE PULLER POCKET

MFG Item Number
34-002G

34-002G Mersen Hand Tools, Plastic Fuse Pullers Series, PLASTIC FUSE PULLER POCKET

MFG Item Number
34-002G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Plastic Fuse Pullers Series
Item #
34-002G
PLASTIC FUSE PULLER POCKET

Plastic Fuse Pullers Series Information

Mersen plastic fuse pullers are fully insulated, made of high‑dielectric, reinforced plastic with notched handles to provide a safe grip. Stronger and more durable than fiber pullers, they are permanently marked with the recommended fuse ampere range. Yellow color for safety.

Specifications

Specifications
Manufacturer Part Number 34-002G
Manufacturer Mersen
Product Series Plastic Fuse Pullers
Family Series Mersen Hand Tools, Plastic Fuse Pullers Series
Description Ferraz Shawmut Nylon Fuse Pullers are fully insulated, made of high-dielectric, high impact nylon with no-slip handles and protective finger stops for greater safety when inserting fuses. Yellow color for safety. 600 Volts 100 Amps pocket size
Fuse Type 0-100 A, 250 V, 600 V
Comments Plastic
Net Weight 1 lb
Gross Weight 0.3 lbs