34-003G
Mersen Hand Tools, Plastic Fuse Pullers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

34-003G Mersen Hand Tools, Plastic Fuse Pullers Series, PLASTIC FUSE PULLER LARGE

MFG Item Number
34-003G

34-003G Mersen Hand Tools, Plastic Fuse Pullers Series, PLASTIC FUSE PULLER LARGE

MFG Item Number
34-003G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Plastic Fuse Pullers Series
Item #
34-003G
PLASTIC FUSE PULLER LARGE

Plastic Fuse Pullers Series Information

Mersen plastic fuse pullers are fully insulated, made of high‑dielectric, reinforced plastic with notched handles to provide a safe grip. Stronger and more durable than fiber pullers, they are permanently marked with the recommended fuse ampere range. Yellow color for safety.

Specifications

Specifications
Manufacturer Part Number 34-003G
Manufacturer Mersen
Product Series Plastic Fuse Pullers
Family Series Mersen Hand Tools, Plastic Fuse Pullers Series
Description Ferraz Shawmut Nylon Fuse Pullers are fully insulated, made of high-dielectric, high impact nylon with no-slip handles and protective finger stops for greater safety when inserting fuses. Yellow color for safety. 600 Volts 600 Amps large size
Fuse Type 250 V, 31-400 A, 31-600 A, 600 V
Comments Plastic
Net Weight 0.55 lbs
Gross Weight 0.7 lbs
Alternatives
FP-4
FP-4
Eaton's Bussmann series Hand Tools, Fuse Pullers Series