34-012
IDEAL Industries Hand Tools, Fuse Pullers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

34-012

IDEAL Industries Hand Tools, Fuse Pullers Series

34-012

IDEAL Industries Hand Tools, Fuse Pullers Series
FUSE PULLER, TEST LITE
MFG Item Number
34-012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Fuse Pullers Series
Item #
34-012
FUSE PULLER, TEST LITE

Fuse Pullers Series Information

  • Molded of Tough, High‑Impact Nylon for Greater Strength
  • No‑Slip Gripping Surface and Protective Finger Stops for Added Safety

Specifications

Specifications
Manufacturer Part Number 34-012
Manufacturer IDEAL Industries
Product Series Fuse Pullers
Family Series IDEAL Industries Hand Tools, Fuse Pullers Series
Description FUSE PULLER, TEST LITE
Fuse Type 0-100 A, 0-60 A, 250 V, 600 V
Comments Includes Electrical Connection Test Light, 100V to 600V AC/DC
Net Weight 0.19 lbs
Gross Weight 0.32 lbs