34-015
IDEAL Industries Hand Tools, Fuse Pullers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
34-015 IDEAL Industries Hand Tools, Fuse Pullers Series, Fuse Puller, Small
MFG Item Number
34-015

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

34-015 IDEAL Industries Hand Tools, Fuse Pullers Series, Fuse Puller, Small

MFG Item Number
34-015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Fuse Pullers Series
Item #
34-015
Fuse Puller, Small

Fuse Pullers Series Information

  • Molded of Tough, High‑Impact Nylon for Greater Strength
  • No‑Slip Gripping Surface and Protective Finger Stops for Added Safety

Specifications

Specifications
Manufacturer Part Number 34-015
Manufacturer IDEAL Industries
Product Series Fuse Pullers
Family Series IDEAL Industries Hand Tools, Fuse Pullers Series
Description Fuse Puller, Small
Fuse Type 0-30 A, 250 V
Net Weight 0.09 lbs
Gross Weight 0.09 lbs