Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

34.243.0008.0 Wieland Relays, WT-57.867.0000.0010 75 MA

MFG Item Number
34.243.0008.0

34.243.0008.0 Wieland Relays, WT-57.867.0000.0010 75 MA

MFG Item Number
34.243.0008.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
34.243.0008.0
WT-57.867.0000.0010 75 MA

Series Information

Specifications

Specifications
Manufacturer Part Number 34.243.0008.0
Manufacturer Wieland
Family Series Wieland Relays
Description WT-57.867.0000.0010 75 MA NON-INCENDVE
Coil Voltage 5-30 VDC
Nominal Coil Voltage 24 VDC
Output Rating 0.75 A
Mounting DIN Rail
Wire Size Range 12-24 AWG
Status Indicator No
Net Weight 0.16 lbs
Gross Weight 0.16 lbs