Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

34.243.0010.0 Wieland Relays, WT-NIC-24VDC/4-20MA-FU FUSED

MFG Item Number
34.243.0010.0

34.243.0010.0 Wieland Relays, WT-NIC-24VDC/4-20MA-FU FUSED

MFG Item Number
34.243.0010.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Relays, Series
Item #
34.243.0010.0
WT-NIC-24VDC/4-20MA-FU FUSED

Series Information

Specifications

Specifications
Manufacturer Part Number 34.243.0010.0
Manufacturer Wieland
Family Series Wieland Relays
Description WT-NIC-24VDC/4-20MA-FU FUSED NON-INCEND.
Coil Voltage 5-30 VDC
Nominal Coil Voltage 24 VDC
Output Rating 0.35 A
Mounting DIN Rail
Wire Size Range 12-24 AWG
Status Indicator No
Net Weight 0.075 lbs
Gross Weight 0.075 lbs