Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
340 Series Information
| Manufacturer Part Number | 340-6R5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 340 |
| Family Series | Edwards Signaling Audible Signaling Devices, 340 Series |
| Description | 6 In Vibrating Bell 240V Ac |
| Voltage | 240 VAC |
| Nominal Voltage | 240 VAC |
| Size | 6 " |
| Current Rating | 0.035 A |
| Approvals | CSFM, FM, UL |
| Net Weight | 3.675 lbs |
| Gross Weight | 4.4 lbs |