340
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
340 Eaton's Crouse-Hinds series Fittings, 2 KO SNAP IN BLNK
MFG Item Number
340

340 Eaton's Crouse-Hinds series Fittings, 2 KO SNAP IN BLNK

MFG Item Number
340
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
340
2 KO SNAP IN BLNK

Series Information

Specifications

Specifications
Manufacturer Part Number 340
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series rigid/IMC knockout snap-in blank, Steel, 2
Connection Type Knockout
Trade Size 2 "
Material Steel
Composition Metallic
Protection Rating Indoor
Hazardous Location No
Mounting Snap-In
Net Weight 0.07 lbs
Gross Weight 0.07 lbs