Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3400-0010 Trumeter Counters, 3400 Series, AC/DC COUNTER 2-HOLE CASE I/4in.
MFG Item Number
3400-0010
3400-0010 Trumeter Counters, 3400 Series, AC/DC COUNTER 2-HOLE CASE I/4in.
MFG Item Number
3400-0010
This item cannot be canceled or returned
Description
AC/DC COUNTER 2-HOLE CASE I/4in.
- Totally Sealed from Moisture and Dirt
- AC or DC Voltage in the Same Unit
- Wide Operating Voltage
- 10 Year Battery Life
- 5 Different housing
- Large Display
Specifications
Specifications
| Manufacturer Part Number |
3400-0010 |
| Manufacturer |
Trumeter |
| Product Series |
3400 |
| Family Series |
Trumeter Counters, 3400 Series |
| Description |
AC/DC COUNTER 2-HOLE CASE I/4in. SPADE TERMINAL REMOTE-RESET |
| Voltage |
Battery |
| Display |
LCD - 1 Line |
| Number of Digits |
8 |
| Backlight |
No |
| Communication |
None |
| Count Mode |
Unidirectional |
| Input Type |
Voltage Pulse |
| Reset |
Electric |
| Reset Lockout |
No |
| Memory |
Battery Maintained |
| Mounting |
Panel Mount |
| Termination |
Spade Terminals |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.07 lbs |
3400-0010
Trumeter Counters, 3400 Series