Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3400-2000 Trumeter Counters, AC/DC COUNTER FLUSH RECT CASE 1/4in.
MFG Item Number
3400-2000
3400-2000 Trumeter Counters, AC/DC COUNTER FLUSH RECT CASE 1/4in.
MFG Item Number
3400-2000
This item cannot be canceled or returned
Description
AC/DC COUNTER FLUSH RECT CASE 1/4in.
Specifications
Specifications
| Manufacturer Part Number |
3400-2000 |
| Manufacturer |
Trumeter |
| Family Series |
Trumeter Counters |
| Description |
AC/DC COUNTER FLUSH RECT CASE 1/4in. SPADE TERMINALS NON-RESET |
| Voltage |
Battery |
| Display |
LCD - 1 Line |
| Backlight |
No |
| Communication |
None |
| Input Type |
Voltage Pulse |
| Protection Rating |
IP66 |
| Reset |
Non-Reset |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Mounting |
Panel Mount |
| Termination |
Spade Terminals |
| Approvals |
CE, cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3400-2000
Trumeter Counters