Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3400-#KIT Brady Signs & Signage, 34 Series, 34 SERIES COMBINATION PACK OF
MFG Item Number
3400-# KIT
3400-#KIT Brady Signs & Signage, 34 Series, 34 SERIES COMBINATION PACK OF
MFG Item Number
3400-# KIT
This item cannot be canceled or returned
Description
Signs & Signage, 34 Series
34 SERIES COMBINATION PACK OF
- Letter or Number Combo Packs
- Plastic Coated Cloth
- Superior Holding Power, Yet Allows for Clean Removal and Repositioning
- Pressure Sensitive Adhesive
Specifications
Specifications
| Manufacturer Part Number |
3400-# KIT |
| Manufacturer |
Brady |
| Product Series |
34 |
| Family Series |
Brady Signs & Signage, 34 Series |
| Description |
34 SERIES COMBINATION PACK OF NUMBERS |
| Type |
Number |
| Background Color |
Yellow |
| Material |
Plastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3400-#KIT
Brady Signs & Signage, 34 Series