34003
Cully-Minerallac Driver Tools, Long Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

34003

Cully-Minerallac Driver Tools, Long Series

34003

Cully-Minerallac Driver Tools, Long Series
#3 LONG SCREWDRIVER SQ DR
MFG Item Number
34003
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Driver Tools, Long Series
Item #
34003
#3 LONG SCREWDRIVER SQ DR

Long Series Information

A screwdriver with an extra long shank designed to get to hard‑to‑reach locations.

Specifications

Specifications
Manufacturer Part Number 34003
Manufacturer Cully-Minerallac
Product Series Long
Family Series Cully-Minerallac Driver Tools, Long Series
Description #3 LONG SCREWDRIVER SQ DR
Tip Size #3
Shaft Type Round
Tip Style Robertson
Tool Length 10 "
Insulated No
Net Weight 0 lbs
Gross Weight 0 lbs