340A-G5
Edwards Signaling Audible Signaling Devices, 340A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

340A-G5

Edwards Signaling Audible Signaling Devices, 340A Series

340A-G5

Edwards Signaling Audible Signaling Devices, 340A Series
Vibrating Buzzer 24V Ac
MFG Item Number
340A-G5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 340A Series
Item #
340A-G5
Vibrating Buzzer 24V Ac

340A Series Information

  • 24~240 VAC
  • Vibrating Armature
  • Plug‑in Convenience
  • Corrosion Resistant Heat Flowed Epoxy Finish
  • UL; FM Approvals
Edwards vibrating AdaptaBuzzers are the finest, heavy duty buzzers available. The AC models are volume adjustable.

Universal Adaptaplate mounts directly on any single gang box, 3 1/4" (83mm), 3 1/2" (89mm), or 4" (102mm) octagon box. Buzzer plugs into receptacle on mounting plate.

Used for timing, scheduling, and paging applications. Use wherever a relatively low decibel signal of a different tone is required.

Specifications

Specifications
Manufacturer Part Number 340A-G5
Manufacturer Edwards Signaling
Product Series 340A
Family Series Edwards Signaling Audible Signaling Devices, 340A Series
Description Vibrating Buzzer 24V Ac
Voltage 24 VAC
Nominal Voltage 24 VAC
Current Rating 0.25 A
Weatherproof No
Explosion Proof No
Hazardous Location No
Net Weight 0.82 lbs
Gross Weight 1.74 lbs