340EX Series Information
| Manufacturer Part Number | 340EX-6N5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 340EX |
| Family Series | Edwards Signaling Audible Signaling Devices, 340EX Series |
| Description | 6 In Vibrating Bell Expl Prf 120V Ac |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Size | 6 " |
| Current Rating | 0.041 A |
| NEMA Rating | NEMA 4 |
| Approvals | UL |
| Net Weight | 5.7 lbs |
| Gross Weight | 8 lbs |