Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Safety Switches, 341 Series
341-B3T-12J
Edwards Signaling Safety Switches, 341 Series
341-B Dpst W/3C1R Mag T 22/6 J
MFG Item Number
341-B3T-12J
This item cannot be canceled or returned
Description
Safety Switches, 341 Series
341-B Dpst W/3C1R Mag T 22/6 J
- Kynar® Housing
- Ideal for Wash‑Down and Chemical Environments
- UL, CSA, TUV Approved
- IP67 Rated
- Applications: Requiring Highly Defeat Resistant Switches, Washdown Environments, Packaging Machinery, Pharmaceutical Equipment, Semiconductor Equipment, Food Processing Machinery
Specifications
Specifications
| Manufacturer Part Number |
341-B3T-12J |
| Manufacturer |
Edwards Signaling |
| Product Series |
341 |
| Family Series |
Edwards Signaling Safety Switches, 341 Series |
| Description |
341-B Dpst W/3C1R Mag T 22/6 J |
| Contacts |
TPST, 2NO, 1NC |
| Switch On Distance |
10 mm |
| Switch Off Distance |
19 mm |
| Protection Rating |
IP67 |
| Connection Type |
12 Foot Leads |
| Status Indicator |
No |
| Approvals |
CSA, TUV, UL |
| Net Weight |
0.56 lbs |
| Gross Weight |
0.555 lbs |
341-B3T-12J
Edwards Signaling Safety Switches, 341 Series