341-BLT-12K
Edwards Signaling Safety Switches, 341 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

341-BLT-12K

Edwards Signaling Safety Switches, 341 Series

341-BLT-12K

Edwards Signaling Safety Switches, 341 Series
341-B Dpst Led Mag T 18/4Sjto-
MFG Item Number
341-BLT-12K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, 341 Series
Item #
341-BLT-12K
341-B Dpst Led Mag T 18/4Sjto-

341 Series Information

  • Kynar® Housing
  • Ideal for Wash‑Down and Chemical Environments
  • UL, CSA, TUV Approved
  • IP67 Rated
  • Applications: Requiring Highly Defeat Resistant Switches, Washdown Environments, Packaging Machinery, Pharmaceutical Equipment, Semiconductor Equipment, Food Processing Machinery

Specifications

Specifications
Manufacturer Part Number 341-BLT-12K
Manufacturer Edwards Signaling
Product Series 341
Family Series Edwards Signaling Safety Switches, 341 Series
Description 341-B Dpst Led Mag T 18/4Sjto-
Contacts DPST
Switch On Distance 10 mm
Switch Off Distance 19 mm
Protection Rating IP67
Connection Type 12 Foot Leads
Status Indicator Yes
Approvals CSA, TUV, UL
Net Weight 0.86 lbs
Gross Weight 0.975 lbs