Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3410-2010 Trumeter Timers, 3410 Series, Hour Meter, AC/DC, Flush Rect Case,
MFG Item Number
3410-2010
3410-2010 Trumeter Timers, 3410 Series, Hour Meter, AC/DC, Flush Rect Case,
MFG Item Number
3410-2010
Description
Hour Meter, AC/DC, Flush Rect Case,
- Totally Sealed from Moisture and Dirt
- AC or DC Voltage in the Same Unit
- Wide Operating Voltage
- 10 Year Battery Life
- 5 Different housing
- Large Display
Specifications
Specifications
| Manufacturer Part Number |
3410-2010 |
| Manufacturer |
Trumeter |
| Product Series |
3410 |
| Family Series |
Trumeter Timers, 3410 Series |
| Description |
Hour Meter, AC/DC, Flush Rect Case, 1/4in. Spade Terminals, Remote Reset, Self Powered, 20-300VAC/10-300VDC In |
| Voltage |
Battery |
| Mounting |
Panel Mount |
| Number of Digits |
13 Total - Programmable Decimal |
| Time Format |
Hours |
| Display Type |
LCD |
| Termination |
Spade |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Status Indicator |
Yes |
| Resettable |
No |
| Approvals |
cUL, UL |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.075 lbs |
3410-2010
Trumeter Timers, 3410 Series