3410-S
Brady Labels, B-498 Vinyl Coated Fabric Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3410-S

Brady Labels, B-498 Vinyl Coated Fabric Series

3410-S

Brady Labels, B-498 Vinyl Coated Fabric Series
0.375 Vinyl NL Black on Yellow S 78/PK
Item Number
3410-S
MFG Item Number
34129
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-498 Vinyl Coated Fabric Series
Item #
3410-S
0.375 Vinyl NL Black on Yellow S 78/PK

B-498 Vinyl Coated Fabric Series Information

  • Thermal Transfer Printing
  • Coated Vinyl Cloth
  • Repositionable Rubber Based Adhesive

Specifications

Specifications
Manufacturer Part Number 34129
Manufacturer Brady
Product Series B-498 Vinyl Coated Fabric
Family Series Brady Labels, B-498 Vinyl Coated Fabric Series
Description Repositionable Vinyl 0.375 in Black on Yellow, Letters S Card of 78 Labels
Application Cable & Wire Marking
Material Type Fabric
Material Description Vinyl Coated
Adhesive Yes
Finish Semi-Gloss
Text Color Black
Background Color Yellow
Special Properties Abrasion-, Chemical-, Corrosion-, Humidity-, UV-, and Weather-Resistant
Label Height 0.5 "
Label Width 0.344 "
Legend S
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0006 lbs