Series Information
| Manufacturer Part Number | 3414GM |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | FAN, 92MM SQ X 25MM DP 24VDC 42CFM SLEEVE BEARING |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Air Flow | 42 CFM |
| Power Consumption | 1.8 W |
| Noise Level | 32 dB |
| Connection Type | Wire Leads |
| Rotation | Counter Clockwise |
| Tachometer Output | No |
| Impeller Material | Plastic |
| Bearing Type | Sleeve |
| Approvals | CSA, UL, VDE |
| Net Weight | 0.3125 lbs |
| Gross Weight | 0.3125 lbs |