Series Information
| Manufacturer Part Number | 3414NHH |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | FAN, 92MM SQ X 25MM DP 24VDC 60CFM BALL BEARING |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Air Flow | 60 CFM |
| Power Consumption | 2.7 W |
| Fan Speed | 3,250 RPM |
| Noise Level | 39 dB |
| Connection Type | Wire Leads |
| Rotation | Counter Clockwise |
| Approvals | CSA, UL, VDE |
| Net Weight | 0.2205 lbs |
| Gross Weight | 0.227 lbs |