Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
34242DYSN Eaton Load Centers, 3 Ph/BR NYC LC 400A MLO 42CKT Al Bus N1
MFG Item Number
34242DYSN

34242DYSN Eaton Load Centers, 3 Ph/BR NYC LC 400A MLO 42CKT Al Bus N1

MFG Item Number
34242DYSN
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
34242DYSN
3 Ph/BR NYC LC 400A MLO 42CKT Al Bus N1

Series Information

Specifications

Specifications
Manufacturer Part Number 34242DYSN
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton BR main lug loadcenter,Current design,Main lug,400 A,22,Aluminum,Cover included,NEMA 1,Galvanized steel,Surface,NEMA 1,42 Circuits,42 Spaces,Four-wire,Three-phase,208 Y/120, 240 V,1 4/0 AWG-750 kcmil, 2 3/0 AWG-400 kcmil Cu/Al
Voltage 120 VAC, 240 VAC
Current Rating 400 A
Net Weight 100 lbs
Gross Weight 100 lbs