Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3430-DSH Brady Labels, 1 in Vinyl NL Black on Yellow - 10/PK

MFG Item Number
34337

3430-DSH Brady Labels, 1 in Vinyl NL Black on Yellow - 10/PK

MFG Item Number
34337
Item Number
3430-DSH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
3430-DSH
1 in Vinyl NL Black on Yellow - 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 34337
Manufacturer Brady
Family Series Brady Labels
Description Repositionable Vinyl 1 in Black on Yellow, Letters - Card of 10 Labels
Application Cable & Wire Marking, General & Industrial
Material Type Vinyl
Finish Semi-Gloss
Text Color Black
Background Color Yellow
Special Environment Type Indoor Use
Label Height 1 "
Approvals ASTM, UL
Net Weight 0.015 lbs
Gross Weight 0.011 lbs