Complex Environment Series Information
| Manufacturer Part Number | 3431PY |
|---|---|
| Manufacturer | Eaton |
| Product Series | Complex Environment |
| Family Series | Eaton Plugs & Receptacles, Complex Environment Series |
| Description | Eaton severe duty locking connector, 18-10 AWG, 30A, Industrial, 120/208V, Yellow, black, Severe duty, Severe duty, Non-NEMA, Four-pole, Four-wire, non-grounding, Santoprene thermoplastic elastomeric, 0.63 to 1.16 in |
| Current Rating | 30 A |
| Number of Poles | 4 |
| Number of Wires | 4 |
| Phase | 3Y |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | Non-NEMA |
| Watertight | No |
| Isolated Ground | No |
| Color | Yellow |
| Approvals | UL |
| Comments | Severe Duty |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |