3450-W
Brady Labels, B-498 Vinyl Coated Fabric Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3450-W

Brady Labels, B-498 Vinyl Coated Fabric Series

3450-W

Brady Labels, B-498 Vinyl Coated Fabric Series
3 in Vinyl NL Black on Yellow W 6/PK
Item Number
3450-W
MFG Item Number
34533
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-498 Vinyl Coated Fabric Series
Item #
3450-W
3 in Vinyl NL Black on Yellow W 6/PK

B-498 Vinyl Coated Fabric Series Information

  • Thermal Transfer Printing
  • Coated Vinyl Cloth
  • Repositionable Rubber Based Adhesive

Specifications

Specifications
Manufacturer Part Number 34533
Manufacturer Brady
Product Series B-498 Vinyl Coated Fabric
Family Series Brady Labels, B-498 Vinyl Coated Fabric Series
Description Repositionable Vinyl 3 in Black on Yellow, Letters W Card of 6 Labels
Application Cable & Wire Marking
Material Type Fabric
Material Description Vinyl Coated
Adhesive Yes
Finish Semi-Gloss
Text Color Black
Background Color Yellow
Special Properties Abrasion-, Chemical-, Corrosion-, Humidity-, UV-, and Weather-Resistant
Label Height 3.5 "
Label Width 1.5 "
Legend W
Approvals ASTM
Net Weight 0.023 lbs
Gross Weight 0.023 lbs