Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3463D94G18 Eaton Circuit Breakers, ELEC INTERLOCK KIT SZ5 6
MFG Item Number
3463D94G18
3463D94G18 Eaton Circuit Breakers, ELEC INTERLOCK KIT SZ5 6
MFG Item Number
3463D94G18
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
3463D94G18 |
| Description |
Extra Auxiliary Contact Kits, Contacts: 2NO, Contractor size: 5, 6 |
| Accessory Type |
Auxiliary Contact |
| Comments |
2NO |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.25 lbs |
3463D94G18
Eaton Circuit Breakers