Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3463D94G19 Eaton Circuit Breakers, ELECT INTERLOCK KIT SZ5 6
MFG Item Number
3463D94G19
3463D94G19 Eaton Circuit Breakers, ELECT INTERLOCK KIT SZ5 6
MFG Item Number
3463D94G19
This item cannot be canceled or returned
Description
ELECT INTERLOCK KIT SZ5 6
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
3463D94G19 |
| Description |
Extra Auxiliary Contact Kits, Contacts: 2NC, Contractor size: 5, 6 |
| Accessory Type |
Auxiliary Contact |
| Comments |
2NC |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
3463D94G19
Eaton Circuit Breakers