347-00513
Siemens Building Technologies HVAC Valves, ZONE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

347-00513

Siemens Building Technologies HVAC Valves, ZONE Series

347-00513

Siemens Building Technologies HVAC Valves, ZONE Series
1in. 2W CV 7 SWT Zone w/ 24V NO
MFG Item Number
347-00513
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, ZONE Series
Item #
347-00513
1in. 2W CV 7 SWT Zone w/ 24V NO

ZONE Series Information

  • Metal to Metal seat/plug Design
  • Low ANSI Class III Leakage
  • Visual Position Indication
  • Manual Override

Siemens Zone valve series has an excellent control of fan coils, unit ventilators and other applications. It features direct coupled technology for quick connection of the valve body and actuator without tools.

Specifications

Specifications
Manufacturer Part Number 347-00513
Manufacturer Siemens Building Technologies
Product Series ZONE
Family Series Siemens Building Technologies HVAC Valves, ZONE Series
Description 1in. 2W CV 7 SWT Zone w/ 24V NO
Capacity 7 Cv
Pipe Size 1 "
Connection Type Sweat
Max Close-Off Pressure 22 psi
Max Static Pressure 125 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 34-230 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Open
Comments ANSI Class 125
Net Weight 13.3 lbs
Gross Weight 13.3 lbs