Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
347
Eaton's Crouse-Hinds series Fittings
1 1/4 TO 1 RGD KNOCKOUT REDUCING WASHER
This item cannot be canceled or returned
Description
1 1/4 TO 1 RGD KNOCKOUT REDUCING WASHER
Specifications
Specifications
| Manufacturer Part Number |
347 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series rigid/IMC knockout reducing washer, Steel, 1-1/4-1 |
| Conduit/Cable Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
1.25-1 " |
| Material |
Steel |
| Hazardous Location |
No |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
347
Eaton's Crouse-Hinds series Fittings