Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3470-0099 Control Techniques Drives, M100-M400, HS30 Fan Replacement Kit
MFG Item Number
3470-0099-00
3470-0099 Control Techniques Drives, M100-M400, HS30 Fan Replacement Kit
MFG Item Number
3470-0099-00
This item cannot be canceled or returned
Description
M100-M400, HS30 Fan Replacement Kit
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
3470-0099-00 |
| Description |
M100-M400, HS30 Fan Replacement Kit Fr 3 |
| Accessory Type |
Fan |
| Protection Rating |
IP66 |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
3470-0099
Control Techniques Drives