3470-Y
Brady Labels, B-498 Vinyl Coated Fabric Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3470-Y

Brady Labels, B-498 Vinyl Coated Fabric Series

3470-Y

Brady Labels, B-498 Vinyl Coated Fabric Series
6 in Vinyl NL Black on Yellow Y 1/PK
Item Number
3470-Y
MFG Item Number
34735
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-498 Vinyl Coated Fabric Series
Item #
3470-Y
6 in Vinyl NL Black on Yellow Y 1/PK

B-498 Vinyl Coated Fabric Series Information

  • Thermal Transfer Printing
  • Coated Vinyl Cloth
  • Repositionable Rubber Based Adhesive

Specifications

Specifications
Manufacturer Part Number 34735
Manufacturer Brady
Product Series B-498 Vinyl Coated Fabric
Family Series Brady Labels, B-498 Vinyl Coated Fabric Series
Description Repositionable Vinyl 6 in Black on Yellow, Letters Y Card
Application Cable & Wire Marking
Material Type Fabric
Material Description Vinyl Coated
Adhesive Yes
Finish Semi-Gloss
Text Color Black
Background Color Yellow
Special Properties Abrasion-, Chemical-, Corrosion-, Humidity-, UV-, and Weather-Resistant
Label Height 9 "
Label Width 5 "
Legend Y
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0031 lbs