348
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
348 Edwards Signaling Audible Signaling Devices, Cast Back Box For 4in. 340 Series Bell
MFG Item Number
348

348 Edwards Signaling Audible Signaling Devices, Cast Back Box For 4in. 340 Series Bell

MFG Item Number
348
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
348
Cast Back Box For 4in. 340 Series Bell

Series Information

Specifications

Specifications
Manufacturer Part Number 348
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Cast Back Box For 4in. 340 Series Bell
Accessory Type Box
For Use With 340 Series, 435 Series
Explosion Proof No
Hazardous Location No
Mounting Wall
Approvals UL
Net Weight 0.76 lbs
Gross Weight 0.92 lbs