Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

34811 Brady Signs & Signage, B915 INSERT SGN 4 5/8X8 MAG/YEL 1 SIDE

MFG Item Number
34811

34811 Brady Signs & Signage, B915 INSERT SGN 4 5/8X8 MAG/YEL 1 SIDE

MFG Item Number
34811
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
34811
B915 INSERT SGN 4 5/8X8 MAG/YEL 1 SIDE

Series Information

Specifications

Specifications
Manufacturer Part Number 34811
Manufacturer Brady
Family Series Brady Signs & Signage
Description Caution Radiation Area Sign, 4.625 H x 8 W, Plastic
Type Safety Signs
Background Color Yellow
Header Caution
Legend Radiation Area
Material Plastic
Language English
Height 8 "
Width 4.625 "
Net Weight 0.2 lbs
Gross Weight 0.2 lbs