3482805
Festo Process Control, SRBC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3482805

Festo Process Control, SRBC Series

3482805

Festo Process Control, SRBC Series
Sensor Box,
Item Number
3482805
MFG Item Number
SRBCCA3YR90MW22A1WC2P20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, SRBC Series
Item #
3482805
Sensor Box,

SRBC Series Information

  • Weather‑tight housing for outdoor applications
  • Many switch variants for virtually all applications
  • Intrinsically safe to ATEX
  • cCSAus Listed, General Purpose
  • SIL 2 to IEC 61508
  • Two cable inputs for common power supply for the sensor box and solenoid valve

Videos

Specifications

Specifications
Manufacturer Part Number SRBCCA3YR90MW22A1WC2P20
Manufacturer Festo
Product Series SRBC
Family Series Festo Process Control, SRBC Series
Description Sensor Box, SRBC-CA3-YR90-MW-22A-1W-C2P20, Mechanical changeover, 24VDC,
Type Limit Switch Attachment
Design Sensor Box
Mechanical Interface Mounting Adapter, Hole Pattern 30X80 mm
Display Type Position Indicator Yellow/Red
Measuring Range 0-90 °C
Sensor Principle Floating Contact, Changeover Switch
Nominal Voltage 250 VAC
Electrical Output 1-Pin Toggle Switch
Electrical Connection Screw Terminal
Net Weight 0.0624 lbs
Gross Weight 1.8 lbs