Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
349 Eaton's Crouse-Hinds series Fittings, 1 1/2 TO 3/4 RGD KNOCKOUT REDUC WASH
349 Eaton's Crouse-Hinds series Fittings, 1 1/2 TO 3/4 RGD KNOCKOUT REDUC WASH
This item cannot be canceled or returned
Description
1 1/2 TO 3/4 RGD KNOCKOUT REDUC WASH
Specifications
Specifications
| Manufacturer Part Number |
349 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series rigid/IMC knockout reducing washer, Steel, 1-1/2-3/4 |
| Conduit/Cable Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
1.5-0.75 " |
| Material |
Steel |
| Hazardous Location |
No |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
349
Eaton's Crouse-Hinds series Fittings